
Cassidy Metal Lever Handle Set - Roman Tub
Mfr # H697CZ
Zoro # G7821678
product price: $174.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Champagne Bronze
Weight
1.203 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Handle
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H697CZ
Zoro #
G7821678
UPC #
034449683401
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Metal Lever Handle Set,Roman Tub
Type
Faucet
Finish
Champagne Bronze
Weight
1.203 lb
Handle
Two Handle Lever
Series
Cassidyâ„¢
Function
Tub Filler
Mfr. Series
Excluded
Handle Type
Two Handle Lever
Description
This pair of roman tub lever handles perfectly complements the Cassidy bath collection. Made of metal and coated with a durable finish, these handles are a beautiful addition to your bathroom. ADA compliant for easy temperature control.
- Metal lever handles
- Sold in pairs
- For Roman tub applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.