Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Metal Lever Handle - Transfer Valve

  • Mfr # H597SS

  • Zoro # G7821854


product price: $84.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Material
Zinc
Height (In.)
2.5 in
Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H597SS
Zoro #
G7821854
UPC #
034449683746
Country of Origin
China

Dimensions

Height (In.)
2.5 in
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Metal Lever Handle-Transfer Valve
Type
Faucet
Finish
Stainless
Material
Zinc
Weight
0.7 lb
Function
Showering Component
Handle
Single Handle Lever
Mfr. Series
Excluded
Series
Cassidyâ„¢
Handle Type
Single Handle Lever

Description

This Cassidy Transfer Valve Metal Lever Handle is the obvious choice for a timeless, traditionally-styled bath. Create the look of your dreams with our complete line of handles to complement the Cassidy collection. Its classical design plays off of the hugely popular Victorian-esque architecture.


  • ADA-compliant metal lever handles provide precise temperature control
  • Sold individually
  • Perfectly coordinates with the Cassidy bathroom collection
  • Includes set screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.