Cassidy Monitor 14 Series H2OKinetic Shower Trim - Less Handle

  • Mfr # T14297-PNLHP

  • Zoro # G7822387


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
11.88
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14297-PNLHP
Zoro #
G7822387
UPC #
034449684248
Country of Origin
United States

Dimensions

Length
11.88
Depth (In.)
11.88
Width
7
Height
9.09
Overall Height (In.)
9.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Type
Faucet
Finish
Polished Nickel
Material
Brass
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Weight
2.42 lb
Handle
Single Handle LHP
Valve Type
Single-function pressure balance cartridge
Series
Cassidyâ„¢
GPM
1.75
Handle Type
Single Handle LHP
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Flow Rate (GPM)
1.75
CEC Compliant
T

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.