Cassidy Monitor 14 Series H2OKinetic Shower Trim - Less Handle

  • Mfr # T14297-SSLHP

  • Zoro # G7822378


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
11.88
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
11.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14297-SSLHP
Zoro #
G7822378
UPC #
034449684217
Country of Origin
United States

Dimensions

Length
11.88
Depth (In.)
11.88
Width
7
Height
9.09
Overall Height (In.)
9.09
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Type
Faucet
Finish
Stainless
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
Weight
2.38 lb
Series
Cassidyâ„¢
Function
Tub / Shower
CEC Compliant
T
Handle
Single Handle LHP
GPM
1.75
Flow Rate (GPM)
1.75
Handle Type
Single Handle LHP
Valve Type
Single-function pressure balance cartridge
Mfr. Series
1400SeriesUniversal

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.