Cassidy Monitor 14 Series Shower Trim - Less Handle - Less Head

  • Mfr # T14297-LHP-LHD

  • Zoro # G7822335


product price:  $184.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
11.88
Height (In.)
9.09 in
Depth (In.)
11.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14297-LHP-LHD
Zoro #
G7822335
UPC #
034449730570
Country of Origin
United States

Dimensions

Length
11.88
Height (In.)
9.09 in
Depth (In.)
11.88
Width
7
Height
9.09
Overall Width (In.)
7
Overall Height (In.)
9.09
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Monitor(R) 14 Series Shower Trim,Less
Type
Faucet
Finish
Chrome
Material
Brass
Weight
1.51 lb
Series
Cassidyâ„¢
Function
Tub / Shower
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle LHP
Mfr. Series
1400SeriesUniversal
Handle
Single Handle LHP

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Must purchase handle separately to complete the unit
  • LHD= Less shower head (order separately)
  • Single function operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.