Cassidy Monitor 14 Series Tub & Shower Trim - Less Handle - Less Head

  • Mfr # T14497-LHP-LHD

  • Zoro # G7822195


product price:  $229.90
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
11.97
Weight
2.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14497-LHP-LHD
Zoro #
G7822195
UPC #
034449730693
Country of Origin
United States

Dimensions

Depth (In.)
11.97
Spout Length
6-1/2
Overall Width (In.)
7
Overall Height (In.)
10.38
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Monitor(R) 14 Series Tub/Shower Trim -
Finish
Chrome
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Weight
2.16 lb
CEC Compliant
T
Handle Type
Single Handle LHP
Series
Cassidy
Valve Type
Single-function pressure balance cartridge

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Must purchase handle separately to complete the unit
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single function operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.