Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Monitor 14 Series Valve Only Trim - Less Handle

  • Mfr # T14097-LHP

  • Zoro # G7823035


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
2.94
Height (In.)
7 in
Depth (In.)
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14097-LHP
Zoro #
G7823035
UPC #
034449684156
Country of Origin
United States

Dimensions

Length
2.94
Height (In.)
7 in
Depth (In.)
2.94
Width
7
Height
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7

Details

Item
Monitor(R) 14 Series Valve Only Trim,L
Type
Faucet
Finish
Chrome
Material
Brass
Weight
1.18 lb
Handle Type
Single Handle LHP
Mfr. Series
1400SeriesUniversal
Handle
Single Handle LHP
Series
Cassidyâ„¢
Valve Type
Single-function pressure balance cartridge
Function
Tub / Shower

Description

Monitor(R) 14 Series Valve Only Trim,L


  • Single-function pressure balance cartridge
  • Must purchase handle separately to complete the unit
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • Order MultiChoice Universal rough separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.