Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Monitor 17 Series Valve Only Trim

  • Mfr # T17097

  • Zoro # G7825433


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Depth (In.)
6.66
Length
6.66
Height (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17097
Zoro #
G7825433
UPC #
034449684309
Country of Origin
United States

Dimensions

Depth (In.)
6.66
Length
6.66
Height (In.)
12.5 in
Height
12.5
Width
7
Overall Height (In.)
12.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Item
Monitor(R) 17 Series Valve Only Trim
Type
Faucet
Finish
Chrome
Material
Zinc
Weight
1.8 lb
Mfr. Series
1700SeriesUniversal
Valve Type
Dual-function pressure balance cartridge
Handle
Single Handle Lever
Handle Type
Single Handle Lever
Series
Cassidyâ„¢
Function
Tub / Shower

Description

Monitor(R) 17 Series Valve Only Trim


  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.