Zoro Homepage

Cassidy Roman Tub Trim - Less Handles

  • Mfr # T2797-PNLHP

  • Zoro # G8635932


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Number of Holes
3-hole 8-16" installation
Depth (In.)
13.34
Length
13.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2797-PNLHP
Zoro #
G8635932
UPC #
034449681599
Country of Origin
China

Dimensions

Depth (In.)
13.34
Length
13.34
Height
9.34
Width
8.75
Overall Height (In.)
9.34
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
10-3/32
Overall Width (In.)
8.75

Details

Item
Delta Cassidy Roman Tub Trim,Less Han
Type
Faucet
Finish
Polished Nickel
Material
Brass
Number of Holes
3-hole 8-16" installation
Weight
4.75 lb
Valve Type
Washerless stem cartridge
Handle Type
Two Handle LHP
Mfr. Series
Excluded
Function
Tub Filler
Series
Cassidyâ„¢
Handle
Two Handle LHP

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.