Zoro Homepage

Cassidy Side Spray & Hose Assembly

  • Mfr # RP72751

  • Zoro # G908658744


product price: $69.15
/ea

Key Features

Material
Plastic
Finish
Chrome
Height
6.38 in
Length
2 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72751
Zoro #
G908658744
UPC #
34449689557
Country of Origin
China

Dimensions

Height
6.38 in
Length
2 in
Width
1.75 in
Overall Height (In.)
6.38 in

Details

Material
Plastic
Finish
Chrome

Description

  • Constructed of Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.