Zoro Homepage

Cassidy Single Handle Bar / Prep Faucet

  • Mfr # 1997LF-AR

  • Zoro # G8822281


product price: $424.20
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Weight
3.86 lb
Handle Type
Single Handle Lever
Finish
Arctic Stainless
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997LF-AR
Zoro #
G8822281
UPC #
034449685351
Country of Origin
China

Details

Number of Holes
3
Weight
3.86 lb
Handle Type
Single Handle Lever
Finish
Arctic Stainless
Flow Rate
1.5 gpm
Body Material
Brass
Item
Single Handle Bar/Prep Faucet
Series
Cassidy
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Standards
CEC Certified

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • 1 or 3-hole 4" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.