
Cassidy Single Handle Bar / Prep Faucet
Mfr # 1997LF-RB
Zoro # G8822561
product price: $486.61
/ea
Free Shipping & Returns
Key Features
Width
5.81 in
Number of Holes
3
Length
7.72 in
Height
8-3/4 in
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1997LF-RB
Zoro #
G8822561
UPC #
034449685368
Country of Origin
China
Dimensions
Width
5.81 in
Length
7.72 in
Height
8-3/4 in
Details
Number of Holes
3
Handle Type
Lever
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Number of Handles
1
Body Material
Brass
Item
Single Handle Bar/Prep Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Series
Cassidy
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- 1 or 3-hole 4" installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- Standard spout swivels 360degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.