Cassidy Single Handle Bathroom Faucet

  • Mfr # 597LF-RBMPU

  • Zoro # G7742120


product price:  $479.00
/ea
Free Shipping & Returns

Key Features

Width
5.84
Length
7.75
Number of Holes
1 or 3-hole 4" installation
Height
6.81
Weight
4.8 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
597LF-RBMPU
Zoro #
G7742120
UPC #
034449680875
Country of Origin
China

Dimensions

Width
5.84
Length
7.75
Height
6.81
Overall Width (In.)
5.84
Depth (In.)
7.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.81
Spout Length
5-13/32

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.8 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Series
Cassidyâ„¢
Valve Type
Ceramic valve
Flow Rate (GPM)
1.2
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Type
Faucet
Function
Lavatory
Mfr. Series
NoLeadBrass
GPM
1.2
Handle
Single Handle Lever

Description

Single Handle Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.