Cassidy Single Handle Bathroom Faucet

  • Mfr # 597LF-SSMPU

  • Zoro # G7747474


product price:  $439.00
/ea
Free Shipping & Returns

Key Features

Width
5.84
Number of Holes
1 or 3-hole 4" installation
Length
7.75
Height
6.81
Weight
4.744 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
597LF-SSMPU
Zoro #
G7747474
UPC #
034449680868
Country of Origin
China

Dimensions

Width
5.84
Length
7.75
Height
6.81
Overall Width (In.)
5.84
Spout Length
5-13/32
Overall Height (In.)
6.81
Depth (In.)
7.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.744 lb
Handle Type
Single Handle Lever
Finish
Stainless
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Flow Rate (GPM)
1.2
Valve Type
Ceramic valve
CEC Compliant
T
Series
Cassidyâ„¢
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Function
Lavatory
Mfr. Series
NoLeadBrass
Handle
Single Handle Lever
GPM
1.2

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (not included)
  • Optional 5-27/32 in. deck plate (RP102236SS) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.