
Cassidy Single Handle Pull-Down Bar / Prep Faucet
Mfr # 9997-RB-DST
Zoro # G8837112
product price: $819.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Flow Rate
1.8 gpm
Body Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9997-RB-DST
Zoro #
G8837112
UPC #
034449692779
Country of Origin
United States
Details
Number of Holes
3
Flow Rate
1.8 gpm
Body Material
Zinc
Item
Single Handle Pull-Down Bar/Prep Fauce
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Description
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
- MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 1 or 3-hole 8" installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- High-arc pull-down swivels 360degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.