Zoro Homepage

Cassidy Single Handle Pull-Down Bar / Prep Faucet with Touch2O Technology

  • Mfr # 9997T-RB-DST

  • Zoro # G8843245


product price: $943.01
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Weight
8.55 lb
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9997T-RB-DST
Zoro #
G8843245
UPC #
034449692816
Country of Origin
United States

Details

Number of Holes
3
Weight
8.55 lb
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate
1.8 gpm
Body Material
Zinc
Item
Single Handle Pull-Down Bar/Prep Fauce
Standards
CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Series
Cassidy

Description

Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.