
Cassidy Single Handle Pull-Out Kitchen Faucet
Mfr # 4197-DST
Zoro # G8852214
product price: $459.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Flow Rate
1.8 gpm
Basic Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4197-DST
Zoro #
G8852214
UPC #
034449705639
Country of Origin
United States
Details
Number of Holes
3
Flow Rate
1.8 gpm
Item
Single Handle Pull-Out Kitchen Faucet
Basic Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Description
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 1 or 3-hole 8" installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- Pull-out spout swivels 360 degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.