Zoro Homepage

Cassidy Soap Dispenser

  • Mfr # RP100735ARPR

  • Zoro # G608565182


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Height
3.63 in
Length (In.)
2.88 in
Material
Metal
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100735ARPR
Zoro #
G608565182
UPC #
195205029502
Country of Origin
China

Dimensions

Height
3.63 in
Length (In.)
2.88 in
Width
2.25 in

Details

Material
Metal
Finish
Lumicoat Arctic Stainless

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Metal construction increases product quality and performance
  • Slimmer metal soap head
  • Uses existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • 3 inch maximum deck thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.