Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Soap/Lotion, Dispnsr CBrnz

  • Mfr # RP71543CZ

  • Zoro # G8313702


product price: $103.40
/ea
Free Shipping & Returns

Key Features

Width
2.34
Height
2.94
Sub-Category
Kitchen Faucets
Finish
Champagne Bronze
Depth (In.)
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP71543CZ
Zoro #
G8313702
UPC #
034449696975
Country of Origin
China

Dimensions

Width
2.34
Height
2.94
Depth (In.)
4.69
Length
4.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.94
Overall Width (In.)
2.34

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Sub-Category
Kitchen Faucets
Finish
Champagne Bronze
Weight
0.55 lb
Type
Accessory
Handle
Single Handle Lever
Handle Type
Single Handle Lever
Function
Dispenser / Dish
Mfr. Series
Excluded
Series
Cassidyâ„¢
Number of Holes
Single hole installation

Description

Cassidy Soap/Lotion,Dispnsr CBrnz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.