Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Spout Assembly

  • Mfr # RP72679ARPR

  • Zoro # G108658773


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
1.13 in
Height
7.5 in
Overall Height (In.)
7.5 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72679ARPR
Zoro #
G108658773
UPC #
195205029434
Country of Origin
China

Dimensions

Width
1.13 in
Height
7.5 in
Overall Height (In.)
7.5 in
Length
9.75 in

Details

Material
Brass
Finish
Lumicoat Arctic Stainless

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • For use with Cassidy pull-down kitchen faucet
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Metal construction provides durability
  • Genuine Delta Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.