Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy TempAssure 17T Series Tub & Shower Trim

  • Mfr # T17T497-CZ

  • Zoro # G7822658


product price: $839.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Depth (In.)
20.63
Green Environmental Attribute
N
Length
20.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T497-CZ
Zoro #
G7822658
UPC #
034449684811
Country of Origin
United States

Dimensions

Depth (In.)
20.63
Length
20.63
Height
11.19
Width
6
Spout Length
6-1/2
Overall Width (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
11.19

Details

Item
TempAssure(R) 17T Series Tub/Shower Tr
Type
Faucet
Finish
Champagne Bronze
Material
Brass
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
Weight
5.41 lb
Handle
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Series
Cassidyâ„¢
CEC Compliant
F
Handle Type
Single Handle Lever
GPM
2.50
Flow Rate (GPM)
2.50
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower

Description

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.