Zoro Homepage

Cassidy TempAssure 17T Series Valve Only Trim

  • Mfr # T17T097

  • Zoro # G501763685


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Handle Type
Single Handle Lever
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T097
Zoro #
G501763685
UPC #
34449684682
Country of Origin
United States

Dimensions

Height (In.)
6 in

Details

Finish
Chrome
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Dual-function thermostatic cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.