Cassidy TissueHolder Champagne Brnz
Mfr # 79750-CZ
Zoro # G8326101
product price: $119.15
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Product Series
Cassidy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79750-CZ
Zoro #
G8326101
UPC #
034449681483
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Dispenser Width
8.38 in
Dispenser Height
16.625 in
Dispenser Depth
3.31 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Product Series
Cassidy
Finish
Champagne Bronze
Description
Cassidy TissueHolder Champagne Brnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.