Shop DELTA
See all product information
Create Account
Cassidy Towel Ring
Mfr # 79746
Zoro # G0876095
product price:Â $57.95
/eaKey Features
Type
Accessory
Width
7
Height
8.25
Series
Cassidyâ„¢
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79746
- Zoro #
- G0876095
- UPC #
- 034449681407
- Country of Origin
- United States
Dimensions
- Width
- 7
- Height
- 8.25
- Length
- 2.63
Details
- Item
- Delta Cassidy Towel Ring
- Type
- Accessory
- Series
- Cassidyâ„¢
- Finish
- Chrome
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Cassidy Towel Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.