Cassidy Traditional, Tank Lever Champagne Bronze
Mfr # 79760-CZ
Zoro # G8803188
product price: $89.30
/ea
Free Shipping & Returns
Key Features
For Use With
Can Work in Right Side Mount Toilets
Size
2-13/16" L x 1-3/8" W x 1-1/8" H
Includes
Mounting Hardware, Installation Instructions
Standards
ADA Compliant
Color/Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79760-CZ
Zoro #
G8803188
UPC #
034449681537
Country of Origin
China
Dimensions
Size
2-13/16" L x 1-3/8" W x 1-1/8" H
Width
2.81 in
Height
2.81 in
Length
1.13 in
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth
1.13 in
Details
Item
Trip Lever Bath Hardware Accessory
For Use With
Can Work in Right Side Mount Toilets
Includes
Mounting Hardware, Installation Instructions
Standards
ADA Compliant
Color/Finish
Champagne Bronze
Weight
0.5 lb
Finish
Champagne Bronze
Fixture Type
Tank Toilet
Type
Accessory
Series
Cassidy™
Function
Bath Hardware
Mfr. Series
Excluded
Description
Cassidy Tradit,TankLvr CampgneBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.