Zoro Homepage

Cassidy Trim Ring

  • Mfr # RP72683CZPR

  • Zoro # G408473762


product price: $44.79
/ea

Key Features

Material
Brass
Finish
Lumicoat Champagne Bronze
Length
2.5 in
Width
2.5 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72683CZPR
Zoro #
G408473762
UPC #
195205029618
Country of Origin
China

Dimensions

Length
2.5 in
Width
2.5 in
Height
0.63 in

Details

Material
Brass
Finish
Lumicoat Champagne Bronze

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.