Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Tub Spout - Pull-Up Diverter

  • Mfr # RP72565

  • Zoro # G907048409


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
ABS - Plastic
Height (In.)
3.63
Length
7.69
Width (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72565
Zoro #
G907048409
UPC #
34449685764
Country of Origin
China

Dimensions

Height (In.)
3.63
Length
7.69
Width (In.)
3

Details

Item
Showering Component
Finish
Chrome
Material
ABS - Plastic
Color
Silver
Green Certification or Other Recognition
CalGreen Certified

Description

This Cassidy Pull-Up Diverter Tub Spout is the obvious choice for a timeless, traditionally-styled bath. The Cassidy collection's classical design plays off of the hugely popular Victorian-esque architecture. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style.


  • 7-2/3 in. non-metallic long pull-up diverter tub spout
  • Pull up to divert the flow of water from the tub spout to the shower head
  • Sweat onto 1/2 in. CWT or thread onto 1/2 in. IPS
  • Coordinates beautifully with the faucets in the Cassidy bath collection
  • Durable finish guaranteed not to tarnish or corrode
  • Metallic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.