Zoro Homepage

Cassidy Tub Spout - Pull-Up Diverter

  • Mfr # RP72565PN

  • Zoro # G407048152


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
7.69
Color
Silver
Height (In.)
3.63
Width (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72565PN
Zoro #
G407048152
UPC #
34449685801
Country of Origin
China

Dimensions

Length
7.69
Height (In.)
3.63
Width (In.)
3

Details

Item
Showering Component
Finish
Polished Nickel
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.