
Cassidy Tub Spout - Pull-Up Diverter
Mfr # RP72565RB
Zoro # G507048403
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Width (In.)
3
Height (In.)
3.63
Length
7.69
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72565RB
Zoro #
G507048403
UPC #
34449685795
Country of Origin
China
Dimensions
Width (In.)
3
Height (In.)
3.63
Length
7.69
Details
Item
Showering Component
Finish
Venetian Bronze
Color
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.