
Cassidy Tub Spout - Pull-Up Diverter
Mfr # RP72565SS
Zoro # G807048547
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
ABS - Plastic
Length
7.69
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72565SS
Zoro #
G807048547
UPC #
34449685771
Country of Origin
China
Dimensions
Length
7.69
Height (In.)
3.63
Width (In.)
3
Details
Item
Showering Component
Finish
Stainless
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.