
Cassidy Two Handle Kitchen Faucet with Spray
Mfr # 2497LF-AR
Zoro # G8832063
product price: $489.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
Finish
Arctic Stainless
Flow Rate
1.8 gpm
Handle Type
Two Handle Lever
Series
Cassidy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2497LF-AR
Zoro #
G8832063
UPC #
034449685313
Country of Origin
China
Details
Number of Holes
4
Finish
Arctic Stainless
Flow Rate
1.8 gpm
Handle Type
Two Handle Lever
Item
Two Handle Kitchen Faucet,w/Spray
Series
Cassidy
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified
CEC Compliant
T
Basic Material
Brass
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- 3 or 4-hole 8" installation
- High-arc spout swivels 360degrees
- Includes convenient side sprayer
- ADA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.