
Cassidy Two Handle Kitchen Faucet with Spray
Mfr # 2497LF-RB
Zoro # G8853501
product price: $529.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
Finish
Venetian Bronze
Flow Rate
1.8 gpm
Type
Faucet
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2497LF-RB
Zoro #
G8853501
UPC #
034449685320
Country of Origin
China
Dimensions
Height
13.47
Width
12.84
Length
6.34
Details
Number of Holes
4
Finish
Venetian Bronze
Flow Rate
1.8 gpm
Item
Two Handle Kitchen Faucet,w/Spray
Type
Faucet
Basic Material
Brass
CEC Compliant
T
Series
Cassidyâ„¢
Green Certification or Other Recognition
CalGreen Certified
Function
Kitchen
GPM
1.80
Handle
Two Handle Lever
Mfr. Series
NoLeadBrass
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- 3 or 4-hole 8" installation
- High-arc spout swivels 360degrees
- Includes convenient side sprayer
- ADA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.