Cassidy Two Handle Kitchen Faucet with Spray Chrome
- Mfr # 2497LF
- Zoro # G4041360
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 or 4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Operating in Stainless Steel Lined Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2497LF
- Zoro #
- G4041360
- UPC #
- 34449685306
- Country of Origin
- China
Dimensions
- Height
- 13.47
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 12.84
- Spout Length
- 8-11/32
- Overall Width (In.)
- 12.84
- Overall Height (In.)
- 13.47
- Depth (In.)
- 6.34
- Length
- 6.34
Description
Delta Cassidy Two Handle Kitchen Faucet with Spray Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.