Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Two Handle Wall Mount Bathroom Faucet Trim

  • Mfr # T3597LF-SSWL

  • Zoro # G001764397


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CalGreen Certified
Flow Rate
1.2 gpm
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3597LF-SSWL
Zoro #
G001764397
UPC #
34449801560
Country of Origin
China

Details

Body Material
Brass
Standards
CalGreen Certified
Flow Rate
1.2 gpm
CEC Compliant
T

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.