Zoro Homepage

Cassidy Wand Assembly

  • Mfr # RP72680PNPR

  • Zoro # G608578403


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Height
3.75 in
Width
2.63 in
Overall Height (In.)
3.75 in
Overall Length (In.)
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72680PNPR
Zoro #
G608578403
UPC #
195205029519
Country of Origin
China

Dimensions

Height
3.75 in
Width
2.63 in
Overall Height (In.)
3.75 in
Overall Length (In.)
2.63 in

Details

Material
ABS - Plastic
Finish
Lumicoat Polished Nickel

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • For use with Cassidy bar/prep faucet
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Two-function wand with aerated stream and spray
  • Genuine Delta Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.