Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Wand Assembly

  • Mfr # RP90839CZPR

  • Zoro # G908582674


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Overall Length (In.)
3 in
Width
2.5 in
Height
4.5 in
Overall Height (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP90839CZPR
Zoro #
G908582674
UPC #
195205029670
Country of Origin
China

Dimensions

Overall Length (In.)
3 in
Width
2.5 in
Height
4.5 in
Overall Height (In.)
4.5 in

Details

Material
ABS - Plastic
Finish
Lumicoat Champagne Bronze

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • For use with Cassidy pull-down kitchen faucet
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Three-function wand with ShieldSpray, aerated stream and spray
  • Genuine Delta Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.