Zoro Homepage

Ceiling Mount, Shower Arm and Flange

  • Mfr # U4996

  • Zoro # G8313623


product price: $55.39
/ea

Key Features

Type
Faucet
Finish
Chrome
Length
2.75
Depth (In.)
2.75
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4996
Zoro #
G8313623
UPC #
034449671583
Country of Origin
China

Dimensions

Length
2.75
Depth (In.)
2.75
Width
2.75
Height
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.75
Overall Height (In.)
3

Details

Item
Ceiling Mount,Shower Arm and Flange
Type
Faucet
Finish
Chrome
Weight
0.234 lb
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

Ceiling Mount,Shower Arm and Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.