Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount, Shower Arm and Flange

  • Mfr # U4999-CZ

  • Zoro # G8313748


product price: $146.55
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Length
2.91
Depth (In.)
2.91
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4999-CZ
Zoro #
G8313748
UPC #
034449715928
Country of Origin
China

Dimensions

Length
2.91
Depth (In.)
2.91
Height
9
Width
2.28
Overall Height (In.)
9
Overall Width (In.)
2.28
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Ceiling Mount,Shower Arm and Flange
Type
Faucet
Finish
Champagne Bronze
Weight
0.88 lb
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

Ceiling Mount,Shower Arm and Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.