Zoro Homepage

Ceramic Quarter Turn Angle Valve

  • Mfr # IAO36005-BL

  • Zoro # G808584747


product price: $65.89
/ea

Key Features

Material
Brass
Overall Length (In.)
2.97 in
Height
2.03 in
Overall Height (In.)
2.03 in
Width
2.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAO36005-BL
Zoro #
G808584747
UPC #
34449981477
Country of Origin
China

Dimensions

Overall Length (In.)
2.97 in
Height
2.03 in
Overall Height (In.)
2.03 in
Width
2.03 in

Details

Material
Brass
Finish
Matte Black

Description

  • Constructed of Brass
  • Single hole installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.