Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamberlain Handle Kit

  • Mfr # RP101306BL

  • Zoro # G608460968


product price: $62.25
/ea

Key Features

Finish
Matte Black
Material
Zinc
Length (In.)
3.88 in
Overall Width
2.25 in
Height
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101306BL
Zoro #
G608460968
UPC #
34449956451
Country of Origin
China

Dimensions

Length (In.)
3.88 in
Overall Width
2.25 in
Height
2.69 in

Details

Finish
Matte Black
Material
Zinc

Description


  • •Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.