Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamberlain Handle Kit

  • Mfr # RP101306SP

  • Zoro # G508460969


product price: $47.29
/ea

Key Features

Finish
Spotshield Brushed Nickel
Material
Zinc
Overall Width
2.25 in
Length (In.)
3.88 in
Height
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101306SP
Zoro #
G508460969
UPC #
34449956475
Country of Origin
China

Dimensions

Overall Width
2.25 in
Length (In.)
3.88 in
Height
2.69 in

Details

Finish
Spotshield Brushed Nickel
Material
Zinc

Description


  • •Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.