Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamberlain Two Handle Centerset Bathroom Faucet

  • Mfr # RP101306RB

  • Zoro # G108461083


product price: $59.69
/ea

Key Features

Finish
Venetian Bronze
Material
Zinc
Height
2.69 in
Overall Width
2.25 in
Length (In.)
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101306RB
Zoro #
G108461083
UPC #
34449956468
Country of Origin
China

Dimensions

Height
2.69 in
Overall Width
2.25 in
Length (In.)
3.88 in

Details

Finish
Venetian Bronze
Material
Zinc

Description


  • •Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.