Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamberlain Two Metal Lever Handle Kit

  • Mfr # RP101208CZ

  • Zoro # G508461027


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Width
7.5 in
Height
3.5 in
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101208CZ
Zoro #
G508461027
UPC #
195205065920
Country of Origin
China

Dimensions

Overall Width
7.5 in
Height
3.5 in
Length (In.)
2 in

Details

Finish
Champagne Bronze
Material
Zinc

Description


  • •Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.