Zoro Homepage

Charmaine P/D Kit Fct Cm

  • Mfr # 19962Z-SD-DST

  • Zoro # G506874171


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Spout Height
15-11/16 in
Spout Length
9-1/4 in
Connection
3/8" Compression fittings
Overall Height
15-11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19962Z-SD-DST
Zoro #
G506874171
UPC #
34449860932
Country of Origin
United States

Dimensions

Spout Height
15-11/16 in
Spout Length
9-1/4 in
Overall Height
15-11/16

Details

Finish
Chrome
Connection
3/8" Compression fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.