
Charmaine Wand Assembly-ShieldSpray
Mfr # RP93631SS
Zoro # G801762746
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Stainless
Overall Height (In.)
3.38 in
Overall Length (In.)
2.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93631SS
Zoro #
G801762746
UPC #
34449871402
Country of Origin
China
Dimensions
Overall Height (In.)
3.38 in
Overall Length (In.)
2.75 in
Details
Material
Plastic
Finish
Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.