Zoro Homepage

Clarifi Contemporary Beverage Faucet

  • Mfr # DWQ4001002-SS

  • Zoro # G215621929


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Stainless
Flow Rate
1.5 gpm
Handle Type
Single Handle Lever
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ4001002-SS
Zoro #
G215621929
UPC #
195205120032
Country of Origin
China

Dimensions

Length (In.)
6.25 in
Depth
10.81 in
Width
2.75 in

Details

Number of Holes
1
Finish
Stainless
Flow Rate
1.5 gpm
Handle Type
Single Handle Lever
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
CalGreen Certified;CEC Certified
CEC Compliant
T
Color/Finish
Silver
Basic Material
Zinc

Description

The Delta Reverse Osmosis Beverage Faucet pairs perfectly with the Clarifi Tankless Under Sink 6-Stage Reverse Osmosis System and works with a wide range of filtration systems to conveniently provide purified drinking water in a variety of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis (RO), under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. You can install with confidence, knowing that Delta products are backed by our warranty and highly-trained, live customer support.


  • Pairs with the Delta Clarifi Tankless Under Sink 6-Stage Reverse Osmosis System
  • RIGOROUSLY TESTED: Clarifi 6-Stage System is proven to remove 90+ contaminants from your tap water
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.