Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarifi Reverse Osmosis Remineralization Cartridge

  • Mfr # DWQ300300

  • Zoro # G315773702


product price: $69.90
/ea

Key Features

Material
Plastic
Depth
2.75 in
Width
2.75 in
Overall Width (In.)
2.75 in
Overall Height (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ300300
Zoro #
G315773702
UPC #
195205119951
Country of Origin
China

Dimensions

Depth
2.75 in
Width
2.75 in
Overall Width (In.)
2.75 in
Overall Height (In.)
2.75 in
Length
10.25 in

Details

Material
Plastic

Description

Customize your Clarifi Reverse Osmosis drinking experience with an optional remineralizer cartridge designed for better taste and enhanced pH. The Clarifi remineralizer cartridge adds those good-for-you minerals, like the electrolytes, calcium and magnesium, back into your filtered drinking water. You can install with confidence, knowing the Delta Clarifi Tankless Reverse Osmosis System is backed by our warranty and highly-trained, live customer support.


  • ENHANCED TASTE AND PH: Replaces taste-enhancing minerals removed during the normal RO process.
  • GOOD-FOR-YOU MINERALS: Adds minerals like electrolytes, calcium and magnesium back into your filtered drinking water.
  • MULTI-STAGE FILTRATION: Offers a 7th Stage of filtration, to be used only with Clarifi Tankless Reverse Osmosis System (DWQ1001012)
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet's YouTube.
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support
  • For cold water use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.