Zoro Homepage

Clarifi Reverse Osmosis Replacement Pre-Filter Cartridge

  • Mfr # DWQ300350

  • Zoro # G815773707


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
2.13 in
Depth
2.13 in
Overall Width (In.)
2.13 in
Length
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ300350
Zoro #
G815773707
UPC #
195205119968
Country of Origin
China

Dimensions

Width
2.13 in
Depth
2.13 in
Overall Width (In.)
2.13 in
Length
5.19 in
Overall Height (In.)
2.13 in

Details

Material
Plastic

Description

Clarifi Reverse Osmosis uses high pressure to push water through the system's four-layer reverse osmosis filter, in addition to the pre-filter and carbon filter, to remove 90+ contaminants from your drinking water. Designed for easy DIY maintenance, the carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can quickly and easily replace them at the same time, and it takes less than a minute to replace each filter. You can install with confidence, knowing the Delta Clarifi Tankless Reverse Osmosis System is backed by our warranty and highly-trained, live customer support.


  • BEST-IN-CLASS TECH: Clarifi Pre-Filter minimizes system clogging and enhances efficiency.
  • FILTER CHANGE ALERTS: Indicator lights and audible alerts help you track filter life and know when a filter needs to be changed.
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • MULTI-STAGE FILTRATION: System provides 6 filtration stages using 3 included cartridges, the Pre-Filter, Reverse Osmosis Filter and Carbon Filter. Optional 7th stage uses a Clarifi Remineralizer Cartridge to replace taste-enhancing minerals removed during the normal RO process
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet's YouTube.
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.