Zoro Homepage

Clarifi Reverse Osmosis Water Filter Replacement Cartridge

  • Mfr # DWQ300102

  • Zoro # G515828547


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ300102
Zoro #
G515828547
UPC #
195205119937
Country of Origin
China

Description

Clarifi Reverse Osmosis uses high pressure to push water through the system's four-layer reverse osmosis filter, in addition to the pre-filter and carbon filter, to remove 90+ contaminants from your drinking water. Designed for easy DIY maintenance, the carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can quickly and easily replace them at the same time, and it takes less than a minute to replace each filter. You can install with confidence, knowing the Delta Clarifi Tankless Reverse Osmosis System is backed by our warranty and highly-trained, live customer support.


  • BEST-IN-CLASS TECH: Clarifi Reverse Osmosis Filter purifies with four layers of protection.
  • CERTIFIED CLEANER: Removes dirt, rust and sand.
  • SUPERIOR FILTRATION: Minimizes select PFAS, lead and arsenic.
  • FRESHLY FILTERED: Reduces chlorine and odor.
  • FILTER CHANGE ALERTS: Indicator lights and audible alerts help you track filter life and know when a filter needs to be changed.
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • MULTI-STAGE FILTRATION: System provides 6 filtration stages using 3 included cartridges, the Pre-Filter, Reverse Osmosis Filter and Carbon Filter. Optional 7th stage uses a Clarifi Remineralizer Cartridge to replace taste-enhancing minerals removed during the normal RO process

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.