Clarifi Sediment & Advanced Carbon Filter Replacement Pack
- Mfr # DWQ300700
- Zoro # G322876106
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Length
3.81 in
Overall Depth
13.38 in
Width
3.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWQ300700
- Zoro #
- G322876106
- UPC #
- 195205172970
- Country of Origin
- China
- Housing Material
- Plastic
- Item
- Water Quality Filter
Dimensions
- Length
- 3.81 in
- Overall Depth
- 13.38 in
- Width
- 3.81 in
Description
Replacement filter pack for the Delta Clarifi Two-Stage Advanced Under Sink Water Filtration System. Certified by the IAPMO R&T Lab to reduce 72 contaminants such as chlorine, chloramines, PFAS, lead, and more when used with the Two Stage Advanced Under Sink Water Filtration System. Tool-free filter changes take less than a minute to replace each filter with a quick twist and lock mechanism.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.